Shop All Confined Space Fans and Blowers
This Product is Discontinued
Ecko
Conf.Sp. Fan, Axial, Duct 8 In, 1/3 HP (Discontinued)
Mfr # K20
Zoro # G4019696
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Axial
- HP 1/3 HP
- Voltage 115 V AC
- Duct Dia. 8"
- Height 14
Product Information
- Brand Ecko
- MFR # K20
- Zoro # G4019696
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8" |
Height | 14 |
Length | 13 |
Width | 12 |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1/3 HP |
Voltage | 115 V AC |
Includes | Fan and 15 ft cord |
Amps | 2.7 |
Material | Polyethylene |
Maximum Flow in Free Air | 980 cfm |
Standards | 29CFR1910.146 |
Color | Orange |
Blower/Fan Speed | 3350 rpm |
Description
Confined Space Fan, Blower/Fan Speed 3350 rpm, Includes Fan and 15 ft cord, Maximum Flow in Free Air 980 cfm, Voltage 115 V AC, Color Orange, Material Polyethylene, Height 14 In., Length 13 In., Width 12 In., Standards 29CFR1910.146, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.