Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR85-0351
Zoro # G310981874
product price: $2,010.99
/ea
Free Shipping & Returns
$2,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 196.8 ft
- Accuracy +/-2 mm
- Standards CE, cCSAus, FCC
- Beam Width 3 1/2 in
- Dead Band 0 in
Product Information
- Brand Echobeam
- MFR # LR85-0351
- Zoro # G310981874
- Country of Origin India
- Category Level Sensors
Dimensions
Beam Width | 3 1/2 in |
Antenna Diameter | 3 in |
Details
Item | Noncontact Level Sensor |
Range | 196.8 ft |
Accuracy | +/-2 mm |
Standards | CE, cCSAus, FCC |
Dead Band | 0 in |
Enclosure Material | PBT-FR |
Beam Angle | 4 Degrees |
Operating Frequency | 80 GHz |
Enclosure Rating | IP66, IP67, NEMA 4X |
Media Temperature - Minimum | -40 Degrees F |
Voltage - Maximum | 30V DC |
Output Wire Configuration | 4-Wire |
Display Type | LCD |
Media Temperature - Maximum | 248 Degrees F |
Connection Type | DIN80 Flange |
Spatial Resolution | 0.079 in |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Operating Pressure - Maximum | 0 psi |
Output Voltage Range | Modbus |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 3 in, Range 196.8 ft, Connection Type DIN80 Flange, Accuracy +/-2 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 4 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.079 in, Beam Width 3 1/2 in, Operating Pressure - Maximum 0 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 248 Degrees F, Output Wire Configuration 4-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, PBT Case (XXS30P1VM12)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C855)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A (LC1K0601G7)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- ROSEMOUNT 0-150IN-H2O 150 45V-DC FLANGED LIQUID LEVEL SENSORS AND TRANSMITTER (1151LT4EB0B12DM1)
- TELEMECANIQUE SENSORS Xxv18 Ultrasonic Proximity Pnp No M12 (XXV18B1PAM12)
- MADISON Ultrasonic Sensor, 1 In NPT, 24 VDC (U3M-148)
- Echobeam Sensors