Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR85-0350
Zoro # G810981879
product price: $1,845.99
/ea
Free Shipping & Returns
$1,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 196.8 ft
- Accuracy +/-2 mm
- Beam Width 3 1/2 in
- Beam Angle 4 Degrees
- Enclosure Material PBT-FR
Product Information
- Brand Echobeam
- MFR # LR85-0350
- Zoro # G810981879
- Country of Origin India
- Category Level Sensors
Dimensions
Beam Width | 3 1/2 in |
Antenna Diameter | 3 in |
Details
Item | Noncontact Level Sensor |
Range | 196.8 ft |
Accuracy | +/-2 mm |
Beam Angle | 4 Degrees |
Enclosure Material | PBT-FR |
Dead Band | 0 in |
Operating Frequency | 80 GHz |
Standards | CE, cCSAus, FCC |
Output Voltage Range | 4 to 20mA |
Enclosure Rating | IP66, IP67, NEMA 4X |
Operating Pressure - Maximum | 0 psi |
Connection Type | DIN80 Flange |
Media Temperature - Minimum | -40 Degrees F |
Spatial Resolution | 0.079 in |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Output Wire Configuration | 2-Wire |
Voltage - Maximum | 30V DC |
Media Temperature - Maximum | 248 Degrees F |
Display Type | LCD |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 3 in, Range 196.8 ft, Connection Type DIN80 Flange, Accuracy +/-2 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 4 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.079 in, Beam Width 3 1/2 in, Operating Pressure - Maximum 0 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 248 Degrees F, Output Wire Configuration 2-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- RELECO 24V-AC PLUG-IN RELAY (C9-A41X)
- ZORO SELECT PDU, 120V, 6 Outlet, 6 ft., Black (R5BZ)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT265CL-YELLOW)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- DWYER INSTRUMENTS Optical Level Sensor, Optical Level Switch (OLS-10)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 98'Range, 1Npt Lvl Sn (ULSM-10)
- Echobeam Sensors