Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR85-0331
Zoro # G910981861
product price: $2,010.99
/ea
Free Shipping & Returns
$2,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 196.8 ft
- Accuracy +/-2 mm
- Enclosure Material PBT-FR
- Dead Band 0 in
- Operating Frequency 80 GHz
Product Information
- Brand Echobeam
- MFR # LR85-0331
- Zoro # G910981861
- Country of Origin India
- Category Level Sensors
Dimensions
Beam Width | 3 1/2 in |
Connection Size | 3 in |
Antenna Diameter | 3 in |
Details
Item | Noncontact Level Sensor |
Range | 196.8 ft |
Accuracy | +/-2 mm |
Enclosure Material | PBT-FR |
Dead Band | 0 in |
Operating Frequency | 80 GHz |
Beam Angle | 4 Degrees |
Standards | CE, cCSAus, FCC |
Connection Type | Flange |
Enclosure Rating | IP66, IP67, NEMA 4X |
Media Temperature - Minimum | -40 Degrees F |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Voltage - Maximum | 30V DC |
Operating Pressure - Maximum | 0 psi |
Display Type | LCD |
Spatial Resolution | 0.079 in |
Output Wire Configuration | 4-Wire |
Media Temperature - Maximum | 248 Degrees F |
Output Voltage Range | Modbus |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 3 in, Range 196.8 ft, Connection Size 3 in, Connection Type Flange, Accuracy +/-2 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 4 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.079 in, Beam Width 3 1/2 in, Operating Pressure - Maximum 0 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 248 Degrees F, Output Wire Configuration 4-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Black Wire Tie, 50 Lb Tensile 100/Pk, 7" (KTI78070)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NGY)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230N)
- SQUARE D 30mm push button, Type K, illuminated momentary, 1.375 inch red mushroom, 24/28VAC/DC LED light module, no contacts, NEMA 4 (9001K2L35LRR20)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1N5)
- SOR Ultrasonic 250V-Ac Other Level Switch (701K1-U-P6-C-FMFS)
- ROBERTSHAW Level Switch, RF Capacitance Point, 6 In (5318BB1AP06)
- Echobeam Sensors