Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR85-0301
Zoro # G510981872
Free Shipping & Returns
$1,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 196.8 ft
- Accuracy +/-2 mm
- Enclosure Rating IP66, IP67, NEMA 4X
- Beam Angle 4 Degrees
- Standards CE, cCSAus, FCC
Product Information
- Brand Echobeam
- MFR # LR85-0301
- Zoro # G510981872
- Country of Origin India
- Category Level Sensors
Dimensions
Beam Width | 3 1/2 in |
Connection Size | 3 in |
Antenna Diameter | 3 in |
Details
Item | Noncontact Level Sensor |
Range | 196.8 ft |
Accuracy | +/-2 mm |
Enclosure Rating | IP66, IP67, NEMA 4X |
Beam Angle | 4 Degrees |
Standards | CE, cCSAus, FCC |
Operating Frequency | 80 GHz |
Enclosure Material | PBT-FR |
Connection Type | NPT |
Dead Band | 0 in |
Operating Pressure - Maximum | 43.5 psi |
Media Temperature - Minimum | -40 Degrees F |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Media Temperature - Maximum | 248 Degrees F |
Spatial Resolution | 0.079 in |
Voltage - Maximum | 30V DC |
Output Wire Configuration | 4-Wire |
Display Type | LCD |
Output Voltage Range | Modbus |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 3 in, Range 196.8 ft, Connection Size 3 in, Connection Type NPT, Accuracy +/-2 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 4 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.079 in, Beam Width 3 1/2 in, Operating Pressure - Maximum 43.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 248 Degrees F, Output Wire Configuration 4-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 7A, 600V AC, Non-Indicating (NOS-7)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G203)
- PANDUIT Drop Ceiling/Entrance End, Off White (DCF5IW-X)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- TELEMECANIQUE SENSORS Virtu Sensor Ultrasonic Proximity (VM1PNCQ)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, 2-1/2" MNPT, ClsOnRse, SS (9037HG33Z20)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1N5)
- Echobeam Sensors