Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR85-0300
Zoro # G010981877
product price: $1,294.99
/ea
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 196.8 ft
- Accuracy +/-2 mm
- Dead Band 0 in
- Standards CE, cCSAus, FCC
- Beam Width 3 1/2 in
Product Information
- Brand Echobeam
- MFR # LR85-0300
- Zoro # G010981877
- Country of Origin India
- Category Level Sensors
Dimensions
Beam Width | 3 1/2 in |
Connection Size | 3 in |
Antenna Diameter | 3 in |
Details
Item | Noncontact Level Sensor |
Range | 196.8 ft |
Accuracy | +/-2 mm |
Dead Band | 0 in |
Standards | CE, cCSAus, FCC |
Enclosure Material | PBT-FR |
Output Voltage Range | 4 to 20mA |
Connection Type | NPT |
Operating Frequency | 80 GHz |
Enclosure Rating | IP66, IP67, NEMA 4X |
Beam Angle | 4 Degrees |
Operating Pressure - Maximum | 43.5 psi |
Display Type | LCD |
Media Temperature - Minimum | -40 Degrees F |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Output Wire Configuration | 2-Wire |
Media Temperature - Maximum | 248 Degrees F |
Spatial Resolution | 0.079 in |
Voltage - Maximum | 30V DC |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 3 in, Range 196.8 ft, Connection Size 3 in, Connection Type NPT, Accuracy +/-2 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 4 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.079 in, Beam Width 3 1/2 in, Operating Pressure - Maximum 43.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 248 Degrees F, Output Wire Configuration 2-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Cage Nut For #12-24 Screw, 50/Bag, Silver (SCN-1224)
- FUNCTIONAL DEVICES-RIB 2401Sb Enclosed Relay 20Amp (RIB2401SB)
- PANDUIT 12" L Cable Tie NAT PK 1000 (BT3S-M)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Clamp/Spade Lug (CHCC2DU)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- VEGA VEGAPULS 61 9.6-36V-DC RADAR LEVEL SENSORS AND TRANSMITTER (PS61.XXANPHDNSX)
- ROBERTSHAW Level Switch, RF Capacitance Point, 12 In (5318BB1AP12)
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- Echobeam Level Sensors