Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR83-0300
Zoro # G110981852
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 98.4 ft
- Accuracy +/-2 mm
- Connection Type NPT
- Dead Band 0 in
- Beam Angle 6 Degrees
Product Information
- Brand Echobeam
- MFR # LR83-0300
- Zoro # G110981852
- Country of Origin India
- Category Level Sensors
Dimensions
Beam Width | 1 57/64 in |
Connection Size | 1 1/2 in |
Antenna Diameter | 1 1/2 in |
Details
Item | Noncontact Level Sensor |
Range | 98.4 ft |
Accuracy | +/-2 mm |
Connection Type | NPT |
Dead Band | 0 in |
Beam Angle | 6 Degrees |
Enclosure Material | PBT-FR |
Enclosure Rating | IP66, IP67, NEMA 4X |
Standards | CE, cCSAus, FCC |
Output Voltage Range | 4 to 20mA |
Operating Frequency | 80 GHz |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Display Type | LCD |
Voltage - Maximum | 30V DC |
Operating Pressure - Maximum | 43.5 psi |
Output Wire Configuration | 2-Wire |
Media Temperature - Maximum | 212 Degrees F |
Spatial Resolution | 0.079 in |
Media Temperature - Minimum | -40 Degrees F |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 1 1/2 in, Range 98.4 ft, Connection Size 1 1/2 in, Connection Type NPT, Accuracy +/-2 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 6 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.079 in, Beam Width 1 57/64 in, Operating Pressure - Maximum 43.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 212 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pedestal with Legs, 36.00x4.00x4.00, Gray, Steel (AP36L44)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1600 sq ft, Gray (AHP1600WRP)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, 2-1/2" MNPT, ClsOnRse, SS (9037HG33Z20)
- VEGA 20-36V-DC RADAR LEVEL SENSORS AND TRANSMITTER (FLEX 52K.XUD)
- IFM Point Level Sensor, 213 mm L (LI5131)
- Echobeam Level Sensors