Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR81-0110
Zoro # G610981826
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 98.4 ft
- Accuracy +/-2 mm
- Standards CE, cCSAus, FCC
- Enclosure Material PVDF
- Dead Band 0 in
Product Information
- Brand Echobeam
- MFR # LR81-0110
- Zoro # G610981826
- Country of Origin India
- Category Level Sensors
Dimensions
Connection Size | 1 1/2 in |
Beam Width | 1 57/64 in |
Antenna Diameter | 1 1/2 in |
Details
Item | Noncontact Level Sensor |
Range | 98.4 ft |
Accuracy | +/-2 mm |
Standards | CE, cCSAus, FCC |
Enclosure Material | PVDF |
Dead Band | 0 in |
Enclosure Rating | IP68 |
Output Voltage Range | 4 to 20mA |
Operating Frequency | 80 GHz |
Gasket Material | Viton |
Beam Angle | 8 Degrees |
Output Wire Configuration | 2-Wire |
Voltage - Maximum | 30V DC |
Display Type | None |
Operating Pressure - Maximum | 43.5 psi |
Media Temperature - Maximum | 176 Degrees F |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Media Temperature - Minimum | -40 Degrees F |
Spatial Resolution | 0.079 in |
Connection Type | G |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 1 1/2 in, Range 98.4 ft, Connection Size 1 1/2 in, Connection Type G, Accuracy +/-2 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 8 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.079 in, Beam Width 1 57/64 in, Operating Pressure - Maximum 43.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C (9070T150D37)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK100 (B2-1)
- MONOPRICE A/V Wallplate, F Type, White (6542)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- ENDRESS HAUSER Liquiphant Point 9.5-12.5V-Dc Other Level Switch (FTL51-PTE2CB7E5A)
- BINDICATOR RF-SERIES REMOTE PROBE ASSEMBLY RADAR LEVEL SENSORS AND TRANSMITTER (RF10PD3G1)
- TELEMECANIQUE SENSORS Xxv18 Ultrasonic Proximity Pnp No M12 (XXV18B1PAM12)
- Echobeam Sensors