Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR81-0101
Zoro # G910981854
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 98.4 ft
- Accuracy +/-2 mm
- Enclosure Rating IP68
- Dead Band 0 in
- Connection Size 1 1/2 in
Product Information
- Brand Echobeam
- MFR # LR81-0101
- Zoro # G910981854
- Country of Origin India
- Category Level Sensors
Dimensions
Connection Size | 1 1/2 in |
Beam Width | 1 57/64 in |
Antenna Diameter | 1 1/2 in |
Details
Item | Noncontact Level Sensor |
Range | 98.4 ft |
Accuracy | +/-2 mm |
Enclosure Rating | IP68 |
Dead Band | 0 in |
Enclosure Material | PVDF |
Beam Angle | 8 Degrees |
Connection Type | NPT |
Standards | CE, cCSAus, FCC |
Operating Frequency | 80 GHz |
Spatial Resolution | 0.079 in |
Display Type | None |
Media Temperature - Minimum | -40 Degrees F |
Operating Pressure - Maximum | 43.5 psi |
Media Temperature - Maximum | 176 Degrees F |
Output Wire Configuration | 4-Wire |
Voltage - Maximum | 30V DC |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Output Voltage Range | Modbus |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 1 1/2 in, Range 98.4 ft, Connection Size 1 1/2 in, Connection Type NPT, Accuracy +/-2 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 8 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.079 in, Beam Width 1 57/64 in, Operating Pressure - Maximum 43.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-120A)
- RELIANCE CONTROLS Manual Transfer Switch, 60A, 125/250V (30310A)
- APC Back Ups Pro 1500Va (BR1500MS2)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Gray, PVC Insulation (76822.R8.10)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- PROXIMITY Banana Paddle, For Use With 2HMD1 (PDL-3)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-41)
- PROXIMITY Full Coupling Flange, For Use With 2HMD1 (FLG-CSF)
- Echobeam Sensors