Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR81-0100
Zoro # G110981838
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 98.4 ft
- Accuracy +/-2 mm
- Beam Angle 8 Degrees
- Enclosure Rating IP68
- Output Voltage Range 4 to 20mA
Product Information
- Brand Echobeam
- MFR # LR81-0100
- Zoro # G110981838
- Country of Origin India
- Category Level Sensors
Dimensions
Connection Size | 1 1/2 in |
Beam Width | 1 57/64 in |
Antenna Diameter | 1 1/2 in |
Details
Item | Noncontact Level Sensor |
Range | 98.4 ft |
Accuracy | +/-2 mm |
Beam Angle | 8 Degrees |
Enclosure Rating | IP68 |
Output Voltage Range | 4 to 20mA |
Operating Frequency | 80 GHz |
Standards | CE, cCSAus, FCC |
Enclosure Material | PVDF |
Connection Type | NPT |
Dead Band | 0 in |
Media Temperature - Minimum | -40 Degrees F |
Display Type | None |
Voltage - Maximum | 30V DC |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Spatial Resolution | 0.079 in |
Media Temperature - Maximum | 176 Degrees F |
Output Wire Configuration | 2-Wire |
Operating Pressure - Maximum | 43.5 psi |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 1 1/2 in, Range 98.4 ft, Connection Size 1 1/2 in, Connection Type NPT, Accuracy +/-2 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 8 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.079 in, Beam Width 1 57/64 in, Operating Pressure - Maximum 43.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R2990 Thermocouple Adapter (R2990)
- KEYENCE Fiber Optic, FUE11 (FU-E11)
- ANCOR Heavy Duty Lugs - 4/0 Gauge Wire - 1/2" Post - 2-Pack (252727)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- FLOWLINE Contact Ultrasonic Level Sensor10-30V DC (LG10-0003-00-036)
- DWYER INSTRUMENTS Optical Level Sensor, Optical Level Switch (OLS-10)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 98'Range, 1Npt Lvl Sn (ULSM-10)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- Echobeam Sensors