Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR81-0012
Zoro # G910981878
product price: $1,250.99
/ea
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 98.4 ft
- Accuracy +/-2 mm
- Enclosure Material PVDF
- Operating Frequency 80 GHz
- Beam Width 1 57/64 in
Product Information
- Brand Echobeam
- MFR # LR81-0012
- Zoro # G910981878
- Country of Origin India
- Category Level Sensors
Dimensions
Beam Width | 1 57/64 in |
Connection Size | 1 1/2 in |
Antenna Diameter | 1 1/2 in |
Details
Item | Noncontact Level Sensor |
Range | 98.4 ft |
Accuracy | +/-2 mm |
Enclosure Material | PVDF |
Operating Frequency | 80 GHz |
Standards | CE, cCSAus, FCC |
Beam Angle | 8 Degrees |
Enclosure Rating | IP68 |
Dead Band | 0 in |
Gasket Material | Viton |
Voltage - Maximum | 30V DC |
Display Type | None |
Media Temperature - Maximum | 176 Degrees F |
Media Temperature - Minimum | -40 Degrees F |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Output Wire Configuration | 3-Wire |
Operating Pressure - Maximum | 43.5 psi |
Spatial Resolution | 0.079 in |
Output Voltage Range | SDI-12 |
Connection Type | G |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 1 1/2 in, Range 98.4 ft, Connection Size 1 1/2 in, Connection Type G, Accuracy +/-2 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 8 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.079 in, Beam Width 1 57/64 in, Operating Pressure - Maximum 43.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 5 ft. L, Solid, Standard (FS-200 WT 60.00)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3056)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A42P30)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- SIEMENS 12-33V-DC RADAR LEVEL SENSORS AND TRANSMITTER (7ML56100AB10 POINTEK CLS100)
- TELEMECANIQUE SENSORS Float and Rod Assembly, Round, SS, 7 In (9049A6CS)
- TELEMECANIQUE SENSORS Float Rod, 30 In, SS (9049T1S)
- Echobeam Level Sensors