Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR80-0000
Zoro # G310981829
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 32.8 ft
- Accuracy +/-5 mm
- Enclosure Material PVDF
- Beam Width 1 57/64 in
- Output Voltage Range 4 to 20mA
Product Information
- Brand Echobeam
- MFR # LR80-0000
- Zoro # G310981829
- Country of Origin India
- Category Level Sensors
Dimensions
Beam Width | 1 57/64 in |
Connection Size | 1 1/2 in |
Antenna Diameter | 1 1/2 in |
Details
Item | Noncontact Level Sensor |
Range | 32.8 ft |
Accuracy | +/-5 mm |
Enclosure Material | PVDF |
Output Voltage Range | 4 to 20mA |
Standards | CE, cCSAus, FCC |
Beam Angle | 8 Degrees |
Dead Band | 0 in |
Operating Frequency | 80 GHz |
Enclosure Rating | IP68 |
Connection Type | NPT |
Media Temperature - Maximum | 140 Degrees F |
Display Type | None |
Output Wire Configuration | 2-Wire |
Spatial Resolution | 0.197 in |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Operating Pressure - Maximum | 43.5 psi |
Media Temperature - Minimum | -40 Degrees F |
Voltage - Maximum | 30V DC |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 1 1/2 in, Range 32.8 ft, Connection Size 1 1/2 in, Connection Type NPT, Accuracy +/-5 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 8 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.197 in, Beam Width 1 57/64 in, Operating Pressure - Maximum 43.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occ/Vac Dimmer Snsr, Wall, Gray (MS-Z101-GR)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1202-50)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- ROSEMOUNT 11-42V-Dc Radar Level Sensors And Transmitter (3301HA1S1V3AE0202RAKAM1C1)
- PROXIMITY Level Switch, Capacitive (CLS2-W11RK1-019)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, Close On Rise, 250F (9037HG33F3Z20)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AW1N5)
- Echobeam Level Sensors