Shop All Sensor Accessories
Echobeam
Bracket, 5 in W
Mfr # LM50-3S21
Zoro # G811384686
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Model Number LR80-0000, LR81-0000, LR81-0001, LR81-0002,
- Compatible Manufacturer Model Number LR80-0000, LR81-0000, LR81-0001, LR81-0002,
- Overall Width 5 in
- Product Type Mounting Bracket
- Compatible with Brand EchoBeam
Product Information
- Brand Echobeam
- MFR # LM50-3S21
- Zoro # G811384686
- Country of Origin India
- Category Sensor Accessories
Dimensions
Overall Width | 5 in |
Details
Item | Bracket |
Compatible with Manufacturer Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, |
Compatible Manufacturer Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, |
Product Type | Mounting Bracket |
Compatible with Brand | EchoBeam |
For Use with Mfr. Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, |
For Use With Mfr. Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, |
Description
Bracket, Product Type Mounting Bracket, Compatible with Brand EchoBeam, Compatible with Manufacturer Model Number LR80-0000, LR81-0000, LR81-0001, LR81-0002,, Compatible with Grainger Part Number 813MU6, 813MU8, 813MV2, 816MV6, Overall Width 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 14-60R, Black (HBL9460A)
- GE Thermal Unit, 1.10 to 1.26A (CR123C131A)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-6-EC)
- HUBBELL Nonfusible Disconnect Switch, 30 A, 600V AC, 3 pole, NEMA 12K, 4, 4X (HBLMITL)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- KATY INSTRUMENTS KIS CURRENT SENSOR 50A AMP 5-40V-DC OTHER SENSOR (420-50)
- ILC Replacement For SATCO 86219 (86-219)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 1.1 x 1.3 In (XUZC24)
- IFM Mounting Bracket For Type O5 (E21087)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- TELEMECANIQUE SENSORS Connector Cable 300V 5M Straight 3 Pin F (XZCP1865L5)
- Echobeam Sensors