Shop All Sensor Accessories
Echobeam
Bracket, 10 in W
Mfr # LM50-4S22
Zoro # G411384680
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Manufacturer Model Number LR80-0010, LR81-0010, LR81-0011, LR81-0012
- Overall Width 10 in
- Product Type Mounting Bracket
- Compatible with Brand EchoBeam
- Compatible with Manufacturer Model Number LR80-0010, LR81-0010, LR81-0011, LR81-0012
Product Information
- Brand Echobeam
- MFR # LM50-4S22
- Zoro # G411384680
- Country of Origin India
- Category Sensor Accessories
Dimensions
Overall Width | 10 in |
Details
Item | Bracket |
Compatible Manufacturer Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012 |
Product Type | Mounting Bracket |
Compatible with Brand | EchoBeam |
Compatible with Manufacturer Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012 |
For Use with Mfr. Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012 |
For Use With Mfr. Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012 |
Description
Bracket, Product Type Mounting Bracket, Compatible with Brand EchoBeam, Compatible with Manufacturer Model Number LR80-0010, LR81-0010, LR81-0011, LR81-0012, Compatible with Grainger Part Number 813MU7, 813MV0, 813MV4, 813MV7, Overall Width 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Vinyl, PK25 (COV1709Z1)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.50'', 2PK (BLTSF112002)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360)
- VICTRON ENERGY SmartSolar MPPT 75/15 Retail (SCC075015060R)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 1.1 x 1.3 In (XUZC24)
- DAYTON Photo Control Receptacle with Housing (26WA99)
- SENSORSWITCH Bracket, For Occupancy Sensor (WV BR)
- LUTRON Smart Bridge, Plug-In, White (L-BDG2-WH)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 39Mm (XUZC39)
- MAGNETROL SWITCH 24V-DC ULTRASONIC LEVEL SENSORS AND TRANSMITTER (91S-A1A2-F10/901-1221-013)
- Echobeam Sensors