Shop All Shears, Pruners & Loppers
Echo
Telescoping Pruner Extension Pole, 48 In.
Mfr # 99946400023
Zoro # G6767817
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Capacity 12 in
- Material Metal
- Features Solid Construction
- For Use With Gear Box, Pruner Shaft
Product Information
- Brand Echo
- MFR # 99946400023
- Zoro # G6767817
- UPC # 743184000502
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 48 in |
Length | 4 ft |
Maximum Length | 4 ft |
Details
Promotion Restriction | Not eligible for promotion |
Cutting Capacity | 12 in |
Material | Metal |
Features | Solid Construction |
For Use With | Gear Box, Pruner Shaft |
Cutting Capacity (In.) | 12 in |
Item | Telescoping Pruner Extension |
Material Application | Industrial, Multipurpose |
Telescoping Handle | Yes |
Compatible with Manufacturer Model Number | PPT-2620, PPT-2620H, PPT-265, PPT-265S, PPT-266, PPT-266H, PPT-280 |
Compatible Grainger Part Number | 425W08, 45A333 |
Compatible with Manufacturer Part Number | PPT-2620, PPT-2620H, PPT-265, PPT-265S, PPT-266, PPT-266H, PPT-280 |
Compatible with Manufacturer Model Number [NEW] | PPT-2620, PPT-2620H, PPT-265, PPT-265S, PPT-266, PPT-266H, PPT-280 |
Compatible Manufacturer Part Number | PPT-2620, PPT-2620H, PPT-265, PPT-265S, PPT-266, PPT-266H, PPT-280 |
Compatible Manufacturer Model Number | PPT-2620, PPT-2620H, PPT-265, PPT-265S, PPT-266, PPT-266H, PPT-280 |
For Use with Mfr. Model Number | PPT-2620, PPT-2620H, PPT-265, PPT-265S, PPT-266, PPT-266H, PPT-280 |
For Use With Mfr. Model Number | PPT-2620, PPT-2620H, PPT-265, PPT-265S, PPT-266, PPT-266H, PPT-280 |
Description
Telescoping Pruner Extension, Compatible with Grainger Part Number 425W08, 45A333, Compatible with Manufacturer Model Number PPT-2620, PPT-2620H, PPT-265, PPT-265S, PPT-266, PPT-266H, PPT-280, Cutting Capacity 12 in, Features Solid Construction, For Use With Gear Box, Pruner Shaft, Length 4 ft, Material Metal, Material Application Industrial, Multipurpose, Maximum Length 4 ft, Telescoping Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread, SS (418.05)
- OREGON Spindle Assembly-Grasshopper (82-352)
- BANJO Hose to Cam Lever Adapter, Double Male (GHMT075F)
- MTM HYDRO 4000 psi Quick Connect Nozzle 0, 15, 25, 40 degree and 6540 soap nozzle 5-pack 6.0 (17.0199)
- ECHO Fixed Pruner Extension Pole, 36 In. (99946400011)
- AMES Ames 163115600 2 Wheel Classic Plus Edger With 48 in. Handle (147439)
- CORONA TOOLS Lopper Bypass 1-1/2In Cut Cap (SL 4264)
- SILKY SAWS Silky KATANABOY Professional 1000mm (710-99)
- ARS GrowTech Needlenose Fruit Pruner (HP300L)
- CORONA TOOLS 12ft. Tree Pruner With Fiberglass Handle (CO310036)
- HICKOK Vine and Tree Loppers (24M)
- Echo Shears, Pruners & Loppers