Shop All Line Trimmers & Brush Cutters
This Product is Discontinued
Echo
String Trimmer, Straight, 59" Shaft L (Discontinued)
Mfr # CST-58V2AHCV
Zoro # G1228672
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery
- Includes Battery, Charger
- Engine Electric
- Cutting Width 14 in to 16 in
Product Information
- Brand Echo
- MFR # CST-58V2AHCV
- Zoro # G1228672
- UPC # 046396013835
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 14 in to 16 in |
Line Diameter | 0.095 in |
Shaft Length | 59 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer |
Fuel Type | Battery |
Includes | Battery, Charger |
Engine | Electric |
Engine Displacement | Not Gas Powered |
Included Charger | CBC-58VA |
Shaft Type | Straight |
Charge Time | 30 min |
Charger Replacement | CBC-58VA |
Fuel Tank Capacity | Not Gas Powered |
Line Advance | Dual Line Bump Feed |
Battery Type | Li-Ion |
Anti Vibration Handle | Yes |
Run Time | 55 min |
Battery Voltage | 58 V |
Quick Snap Spool Replacement | Yes |
Battery Amperage | 2.0Ah |
Description
String Trimmer, Engine Displacement Not Gas Powered, Fuel Tank Capacity Not Gas Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.