Shop All Line Trimmers & Brush Cutters
Echo
String Trimmer, 21.2CC, 16 In. Cut Width
Mfr # GT-225
Zoro # G5298632
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Gas
- Engine 2 Stroke
- Cutting Width 16 in
- Engine Displacement 21.2 cc
Product Information
- Brand Echo
- MFR # GT-225
- Zoro # G5298632
- UPC # 743184994719
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 16 in |
Line Diameter | 0.07 in, 0.08 in, 0.1 in |
Shaft Length | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas-Powered String Trimmer |
Fuel Type | Gas |
Engine | 2 Stroke |
Engine Displacement | 21.2 cc |
Fuel Tank Capacity | 12.8 fl oz |
Line Advance | Bump |
Anti Vibration Handle | No |
Shaft Type | Curved |
Product Type | Gas-Powered String Trimmer |
CARB Compliant | CARB Compliant |
Power Source | Gas-Powered |
Engine Brand | ECHO |
Engine Cycle | 2-Cycle |
Gear Ratio | Standard |
Anti-Vibration Handle | Yes |
Tool Weight | 10.1 lb |
Attachment System Compatible | Not Capable |
Description
Gas-Powered String Trimmer, Power Source Gas-Powered, Cutting Width 16 in, Cutting Depth Not Applicable, Line Diameter 0.07 in, 0.08 in, 0.1 in, Line Advance Bump, Shaft Type Curved, Shaft Length 48 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Engine Cycle 2-Cycle, Engine Displacement 21.2 cc, Tool Weight 10.1 lb, Tool Series Not Applicable, Powerhead Attachment Series Not Applicable, Engine Brand ECHO, Product Type Gas-Powered String Trimmer
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gatorline Square Trimmer Line, .155" by 8", Precut, 3Lb Bag (19-034)
- TINKERTOOLS Apple Fruit Fly Traps - Pack of 2 (TI928717)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Gray, PK2 (2-XU-STA-GY-GG)
- MTD Switch-Pto Black (925-04174A)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100BT)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100C1)
- ECHO String Trimmer, 59" Shaft L (PE-2620S)
- ECHO Edger, Cutting 4" D, 2 Stroke (PE-2620)
- ECHO Bed Redefiner, Cutting 2-1/2" D, 2 Stroke (BRD-2620)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020T)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- Echo Line Trimmers & Brush Cutters