Shop All Chainsaw Chains
Echo
Replacement Bar, 20 in.L, 70 Links
Mfr # 20D0AS3870C
Zoro # G0176620
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 20 in
- File Size 7/32 in
- Gauge 0.05 in
- Pitch 3/8 in
Product Information
- Brand Echo
- MFR # 20D0AS3870C
- Zoro # G0176620
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 20 in |
File Size | 7/32 in |
Compatible Bar Length | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chainsaw Bar |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 70 |
Product Type | Chainsaw Bar |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | ECHO |
Description
Chainsaw Bar, Product Type Chainsaw Bar, Compatible Bar Length 20 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 70, File Size 7/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer ECHO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 24” X 100’ Silt Fence (14987-2410)
- NATURE SPRING Solar Powered Light, Mosquito and Insect Bug Zapper, LED/UV Radiation Outdoor Stake Fixture (673035OYL)
- WINDGUARD Wind Guard Square Glass Model in Clear Finish (B1900)
- A & I PRODUCTS Hitch Pin 5/16" X 2- 1/2" (5 PK) 8" x6" x0.5" (A-HL21)
- ECHO Replacement Saw Chain, 18 in.L, 72 Links (20LPX72CQ)
- ECHO Replacement Bar, 12 in.L, 44 Links (12A0CD3744C)
- ECHO Replacement Saw Chain, 20 in.L, 70 Links (72LPX70CQ)
- ECHO Replacement Saw Chain, 14 in.L, 52 Links (91PX52CQ)
- ECHO Replacement Bar, 16 in.L, 57 Links (16A0CD3757C)
- ECHO Replacement Saw Chain, 16 in.L, 57 Links (91PX57CQ)
- ICS Concrete Chain Saw Bar, 16 In., 0.4 ga. (71600)
- Echo Chainsaws & Accessories