Shop All Chainsaw Chains
Echo
Replacement Bar, 18 in.L, 72 Links
Mfr # 18F0LD3372C
Zoro # G0176666
$50.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 18 in
- File Size 3/16 in
- Gauge 0.05 in
- Pitch 3/8 in
Product Information
- Brand Echo
- MFR # 18F0LD3372C
- Zoro # G0176666
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 18 in |
File Size | 3/16 in |
Compatible Bar Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Bar |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 72 |
Product Type | Chainsaw Bar |
Compatible Chainsaw Manufacturer | 20LPX72CQ |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Replacement Bar, Product Type Chainsaw Bar, Compatible Bar Length 18 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 72, File Size 3/16 in, Sharpening Stone Included No Sharpening Stone Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Cylinder Seal Kit (LZ00453)
- MTD Head Asm Cnt Tb (753-08156)
- GATORADE Chest Cooler, 48.0 qt. Cooler Capacity (50420SM-22)
- SCOTTY Rocket Launcher Rod Holder SS Jacket w/o Mount (469)
- ECHO Replacement Bar, 14 in.L, 52 Links (14A0CD3752C)
- ECHO Replacement Bar, 16 in.L, 57 Links (16A0CD3757C)
- ECHO Replacement Saw Chain, 10 in.L, 39 Links (91VXL39CQ)
- ECHO Replacement Chain (72LPX64CQ)
- ECHO Replacement Saw Chain, 12 in.L, 45 Links (91PX45CQ)
- ECHO Replacement Bar, 20 in.L, 78 Links (20F0LD3378C)
- OREGON AdvanceCut Saw Chain, 14", 3/8" Low Profile Pitch, .050" Gauge, 50 Drive Links (91PX050G)
- Echo Chainsaw Chains