Shop All Chainsaw Chains
Echo
Replacement Bar, 12 in.L, 45 Links
Mfr # 12A0CD3745C
Zoro # G0176745
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 12 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
Product Information
- Brand Echo
- MFR # 12A0CD3745C
- Zoro # G0176745
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 12 in |
File Size | 5/32 in |
Compatible Bar Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Bar |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 45 |
Product Type | Chainsaw Bar |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | DCS-2500T |
Description
Replacement Bar, Product Type Chainsaw Bar, Compatible Bar Length 12 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 45, File Size 5/32 in, Sharpening Stone Included No Sharpening Stone Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Honey Comb Uncapping Knife Serrated 16 Inch OAL, 11 Inch x 1-3/8 Inch Blade (GLUK-SER)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-50X100)
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top without Leg Skirts, Tan, 180g (070111022)
- KOHLER Kit Outlet Fitting W/O-Ring Lp (25 294 38-S)
- ECHO Replacement Bar, 20 in.L, 78 Links (20F0LD3378C)
- ECHO Replacement Saw Chain, 24 in.L, 81 Links (72LPX81CQ)
- ECHO Replacement Bar, 12 in.L, 44 Links (12A0CD3744C)
- ECHO Replacement Saw Chain, 16 in.L, 57 Links (91PX57CQ)
- ECHO Replacement Bar, 20 in.L, 70 Links (20D0AS3870C)
- ECHO Replacement Saw Chain, 20 in.L, 78 Links (20LPX78CQ)
- HUSQVARNA Starter Cord Duraline, 6" L, 1" W (506335615)
- Echo Chainsaw Chains