Shop All Trimmer Accessories
Echo
Power Pruner Attachment, 57 In.
Mfr # 99944200532
Zoro # G7084813
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 2 in
- Length 57 in
- For Use With MFG. NO. PAS-225, PAS-225C, PAS-266, PAS-266C, PAS-280, PAS-280C
- Compatible Manufacturer Number DPAS-2100, DPAS-2100SB, DPAS-2600, DPAS-2600SB, PAS-225, PAS-230, PAS-2620, PAS-266, PAS-280
Product Information
- Brand Echo
- MFR # 99944200532
- Zoro # G7084813
- UPC # 743184509593
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | 2 in |
Length | 57 in |
Overall Length | 57 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pruner Attachment |
For Use With | MFG. NO. PAS-225, PAS-225C, PAS-266, PAS-266C, PAS-280, PAS-280C |
Compatible Manufacturer Number | DPAS-2100, DPAS-2100SB, DPAS-2600, DPAS-2600SB, PAS-225, PAS-230, PAS-2620, PAS-266, PAS-280 |
Compatible Brands | ECHO |
Product Type | Pruner Attachment |
Description
Pruner Attachment, Product Type Pruner Attachment, Overall Width Not Applicable, Overall Length 57 in, Diameter 2 in, Compatible Manufacturer Number DPAS-2100, DPAS-2100SB, DPAS-2600, DPAS-2600SB, PAS-225, PAS-230, PAS-2620, PAS-266, PAS-280, Compatible Brands ECHO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Sprayer Hose End All Purpose (G362)
- SPECTRACIDE Weed Killer w/Crabgrass Killer, 40oz (HG-96624)
- KAMADO JOE Cast Iron Grill Grate Bj (BJ-HCICG)
- PROSOURCE CWW005 Hand Truck Wheel, Nil, 8 x 214 in Tire, 134 in Dia Hub, Rubber (CW/W-0051P)
- ECHO Edger Blade, 8" Premium, PK2 (69601553630)
- ECHO Trimmer Line, 320 ft. L, 0.080" Dia. (322080060)
- ECHO String Trimmer Head, .095 In. Dia (21560056)
- ECHO Torque Trimmer Attachment, 34 In. (99944200545)
- ECHO Grass/Weed Blade, 8 In. Dia (69600121431)
- ECHO Trimmer Line, 0.105" dia., 1132 ft. L (330105075)
- OREGON Magnum Gatorline Square Trimmer Line, .095" by 227', 1Lb Donut (22-495)
- Echo Trimmers