Shop All Portable & Inverter Generators
Echo
Portable and Inverter Generator, 3,400 W Rated, 4,000 W Surge, 30 A
Mfr # EGI-4000
Zoro # G3172674
product price: $1,322.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,322.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Surge Watts 4,000 W
- Generator Amps 30
- Generator Run Time @ 1/2 Load 10 hr
- Carbon Monoxide (CO) Sensor Yes
Product Information
- Brand Echo
- MFR # EGI-4000
- Zoro # G3172674
- UPC # 743184017579
- Country of Origin China
- Category Portable & Inverter Generators
Details
Promotion Restriction | Not eligible for promotion |
Item | Portable and Inverter Generator |
Generator Rated Watts | 3,400 W |
Surge Watts | 4,000 W |
Generator Amps | 30 |
Generator Run Time @ 1/2 Load | 10 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | No |
Description
Inverter Generator 4000W
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY5362RED)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Bronze, Kit (RCT201BZE)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR1U)
- KABLE KONTROL Kable KontrolĀ® Polypropylene Flame Retardant Wire Loom Tubing - Split - 1/2" Inside Diameter - Black - 1100' Length (FRPPWL.500-BSP)
- ECHO Portable Generator, 2,800 W Rated, 3,500 W Surge, 29 A (EG-3500)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (100593)
- A-IPOWER Portable Generator, Gasoline, 3,000 W Rated, 4,000 W Surge, Recoil Start, 120V AC (AP4000)
- POWERHORSE Generator | Inverter | 4,500 Surge Watt | Electric Start (96387)
- POWERMATE Portable Generator, Gasoline, 3,000 W Rated, 3,800 W Surge, Recoil Start, 120V AC, 25 A (P0081100)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 6,250 W/6,000 W Rated, 7,750 W/7,500 W Surge, 52 A (PG7750BCO)
- BN PRODUCTS USA Portable Generator, Gasoline, 7,500 W Rated, 8,000 W Surge, Electric Start, 120/240V AC/12V DC (BNG7500)
- Echo Portable & Inverter Generators