Shop All Line Trimmers & Brush Cutters
Echo
Lawn Multi-Task Tool, 2 Stroke, 21.2CC
Mfr # PAS-225AB
Zoro # G9453482
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Gas
- Engine 2 Stroke
- Engine Displacement 21.2 cc
- Shaft Length 40 in
Product Information
- Brand Echo
- MFR # PAS-225AB
- Zoro # G9453482
- UPC # 743184007402
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Shaft Length | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas-Powered Power Head |
Fuel Type | Gas |
Engine | 2 Stroke |
Engine Displacement | 21.2 cc |
Fuel Tank Capacity | 14.2 fl oz |
Anti Vibration Handle | Yes |
Shaft Type | Straight/Flex-Cable |
Product Type | Gas-Powered Power Head |
Number of Speeds | 1 |
Engine Cycle | 2-Cycle |
Powerhead Attachment Series | Pro Attachment Series(TM) |
Engine Brand | ECHO |
Tool Weight | 9.3 lb |
Tool Series | Pro Attachment Series(TM) |
Power Source | Gas-Powered |
Description
Gas-Powered Power Head, Power Source Gas-Powered, Number of Speeds 1, Engine Displacement 21.2 cc, Engine Cycle 2-Cycle, Powerhead Attachment Series Pro Attachment Series(TM), Fuel Tank Capacity 14.2 fl oz, Tool Weight 9.3 lb, Tool Series Pro Attachment Series(TM), Engine Brand ECHO, Product Type Gas-Powered Power Head
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chaise Lounge Cushion (62-056-INDIGO-EC)
- GLI POOL PRODUCTS Adaptor Replacement (350093)
- AMERICAN MANTLE Gaslight Mantle Hard Inv (7998680)
- BRIGGS & STRATTON Filter, Fuel (394358S)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2100SBC1)
- ECHO Brushcutter (DSRM-2600UR2)
- ECHO Trimmer Blower Combo Kit, 2.5AhBatt/Charg (DCP-BVRVS1B)
- ECHO Edger, Cutting 4" D, 2 Stroke (PE-2620)
- ECHO Bed Redefiner, Cutting 2-1/2" D, 2 Stroke (BRD-2620)
- ECHO Powerhead, Gas, Cutting 1/4" to 29/32" W (PAS-2620)
- SENIX 20 Volt Max 10-in. Cordless String Trimmer, 2 Ah Battery and 2A Charger Included (GTX2-L)
- Echo Line Trimmers & Brush Cutters