Shop All Lawn Mowers
Echo
Lawn Mower, 56 V, Lithium-Ion
Mfr # DLM-2100SPC2
Zoro # G004851414
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Width 21 in
- Drive Type Self-Propelled
- Voltage 56 V
- Rear Wheel Dia. 10 in
Product Information
- Brand Echo
- MFR # DLM-2100SPC2
- Zoro # G004851414
- UPC # 743184023358
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Rear Wheel Dia. | 10 in |
Cutting Height | 1 to 4 in |
Front Wheel Width | 2 in |
Rear Wheel Width | 2 in |
Front Wheel Dia. | 8 in |
Front Wheel Diameter | 8 in |
Cutting Height Adjustment | Single-Point |
Maximum Cutting Height | 4 in |
Recommended Yard Size - Minimum | 1 acre |
Recommended Yard Size - Maximum | 1 acre |
Rear Wheel Diameter | 10 in |
Minimum Cutting Height | 1 in |
Description
Battery-Powered Lawn Mower Kit, Drive Type Self-Propelled, Battery Platform eFORCE(R), Cutting Width 21 in, Deck Material Steel, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Front-Wheel Drive, Sound Level Not Applicable, Run Time 70 min, Recommended Yard Size - Maximum 1 acre, Recommended Yard Size - Minimum 1 acre, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES 36in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .17 thru .22 Caliber & 4mm, Multi-Color (BT-CFRR-RF36)
- BLOEM TERRAPOT TRCOT 12"" (50012C)
- DYNATRAP Mosquito and Insect Trap, 43,560 sq ft (DT2030)
- GILMOUR Gilmour 199TR11 .75 In. Impulse Head With Tripod (6798276)
- ECHO Lawn Mower, 56 V, Lithium-Ion (DLM-2100SPBT)
- ECHO Walk Behind Mower, 21" Cutting W (CLM-58VBT)
- SUN JOE Electric Lawn Mower, 14" (MJ401E)
- SUN JOE Electric Mower Hardware Pack, for MJ402E (MJ402E-HP)
- EGO Walk Behind Mower, Self-Propelled, 56V (LM2100SP)
- EGO Lawn Mower Cover, Rubber Material (CM001)
- MTD 21 31 SP LWN Mower (12AVO2R3766)
- Echo Lawn Mowers