Shop All Portable Blowers
This Product is Discontinued
Echo
Handheld Blower Kit, Battery Type, 58V (Discontinued)
Mfr # CPLB-58V2AH
Zoro # G8823112
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Battery, Charger, Tubes
- Charge Time 30 min
- Vacuum Function No
- Battery Amperage 2.0Ah
Product Information
- Brand Echo
- MFR # CPLB-58V2AH
- Zoro # G8823112
- UPC # 046396017901
- Country of Origin China
- Category Portable Blowers
Details
Promotion Restriction | Not eligible for promotion |
Item | Handheld Blower Kit |
Includes | Battery, Charger, Tubes |
Charge Time | 30 min |
Vacuum Function | No |
Battery Amperage | 2.0Ah |
Included Charger | Yes |
Max. Air Flow | 550 cfm |
Battery Type | Li-Ion |
Max. Air Speed | 145 mph |
Fuel Type | Battery |
Run Time | 20 min |
Blowers and Vacuums Battery Voltage | 58 V |
Charger Replacement | CBC-58VA |
Blowers and Vacuums Item | Handheld |
Compliance | CARB |
Voltage | 58 V |
Blowers and Vacuums Air Speed Range | 125 to 150 mph |
Blowers and Vacuums Power Type | Cordless Electric |
Weight | 8.5 lb |
Number of Wheels | 0 |
Blowers and Vacuums Air Flow Range | 501 to 600 cfm |
Speed Control | Variable |
Description
Handheld Blower Kit, Voltage 58 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.