Shop All Shears, Pruners & Loppers
Echo
Fixed Pruner Extension Pole, 36 In.
Mfr # 99946400011
Zoro # G6751473
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Capacity 10 in
- Material Metal
- Features Solid Construction
- For Use With Gear Box, Pruner Shaft
Product Information
- Brand Echo
- MFR # 99946400011
- Zoro # G6751473
- UPC # 743184507001
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 36 in |
Length | 3 ft |
Maximum Length | 3 ft |
Details
Promotion Restriction | Not eligible for promotion |
Cutting Capacity | 10 in |
Material | Metal |
Features | Solid Construction |
For Use With | Gear Box, Pruner Shaft |
Cutting Capacity (In.) | 10 in |
Item | Fixed Pruner Extension |
Material Application | Industrial, Multipurpose |
Telescoping Handle | No |
Compatible with Manufacturer Model Number | PPF-210, PPF-225, PPF-2620, PPF-280 |
Compatible with Manufacturer Model Number [NEW] | PPF-210, PPF-225, PPF-2620, PPF-280 |
Compatible Grainger Part Number | 45A331 |
Compatible Manufacturer Part Number | PPF-210, PPF-225, PPF-2620, PPF-280 |
Compatible with Manufacturer Part Number | PPF-210, PPF-225, PPF-2620, PPF-280 |
Compatible Manufacturer Model Number | PPF-210, PPF-225, PPF-2620, PPF-280 |
For Use with Mfr. Model Number | PPF-210, PPF-225, PPF-2620, PPF-280 |
For Use With Mfr. Model Number | PPF-210, PPF-225, PPF-2620, PPF-280 |
Description
Fixed Pruner Extension, Compatible with Grainger Part Number 45A331, Compatible with Manufacturer Model Number PPF-210, PPF-225, PPF-2620, PPF-280, Cutting Capacity 10 in, Features Solid Construction, For Use With Gear Box, Pruner Shaft, Length 3 ft, Material Metal, Material Application Industrial, Multipurpose, Maximum Length 3 ft, Telescoping Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE Blow Vac Mulch (LBVM2202)
- K&H PET PRODUCTS Duck Waterer 2.5 Gallon Unheated, Blue, 17 (2070)
- ZEP Liquid Ice Melt, 5 gal., Pail (149535)
- AGRI-FAB 110 lb. capacity Broadcast Tow behind Spreader (45-0527)
- ECHO Telescoping Pruner Extension Pole, 48 In. (99946400023)
- JAMESON LS Series Pole Saw Landscape Kit, 18ft. Reach (LS-6PKG-6)
- CORONA TOOLS Corona Replacement Parts (6250-1T)
- HILLMAN The Hillman Group 47807 10 In. Landascape Timber Screw Carded (6146658)
- FISKARS Hedge Shear Power-Lever (391814-1011)
- MILWAUKEE TOOL M12 Brushless Pruning Shears (Tool Only) (2534-20)
- FISKARS 395810-1004 Pruner Set, Stainless Steel Blade, Soft-Grip Handle (395810-1015)
- Echo Shears, Pruners & Loppers