Shop All Drill Presses
Echo
Engine Powered Drill, 25.4cc Engine Size
Mfr # EDR-260
Zoro # G5487828
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Size 1/2 in
- Includes Keyed Chuck
- Switch Transistorized Electronic
- Features (2)-Stroke Engine, All-Position Diaphragm Carburetor with Purge Pump, Reversible, Throttle Lock Out
Product Information
- Brand Echo
- MFR # EDR-260
- Zoro # G5487828
- UPC # 743184503591
- Country of Origin Japan
- Category Drill Presses
Dimensions
Chuck Size | 1/2 in |
Tool Length | 21 in |
Engine Size | 25.4 cc |
Overall Width | 11 in |
Overall Height | 11 in |
Overall Length | 12 in |
Description
Drill, Engine Brand Echo, Power Source Gas Powered, Fuel Tank Capacity 30.4 oz, Engine Displacement 22.54 cc/rev, Engine Type 2 Stroke, Fuel Mix Ratio 50:01:00, Fuel Type Gas, Horsepower 1.4 hp, Chuck Size 1/2 in, Drill Chuck Type Keyed, Chuck Material Steel, Max. Torque 12 ft-lb, Min. Torque 1 ft-lb, Overall Height 11 in, Overall Length 12 in, Overall Width 11 in, Throttle Type Trigger, Gear Reduction 17:1, Handle Type D-Handle, Handle Material Metal, Housing Material Poly
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Diagonal Pliers for Flush Cutting for Pl (72 01 160 SB)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 11/16 (C20682)
- CMT Hinge Boring Bit, Rght, 35mm dia., 57.5mm L (317.350.11)
- RELTON Straight-Shank Masonry Bit 7/8" X 6" Ram Tip Bit (RT-14- 6)
- GRK FASTENERS ITW Teks 21520 Screw Lathe Drill Point; 8 x .5 (5986120)
- JPW INDUSTRIES J-2500 15 Floor Model Drill Press (354400)
- DAYTON Bench Drill Press, Direct Drive, 1/4 hp, 115 V, 9 5/8 in Swing, Variable Speed (2LKU8)
- DAYTON Radial Floor Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM17)
- DAYTON Radial Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM15)
- DAYTON Floor Drill Press, Belt Drive, 3/4 hp, 115 V, 17 in Swing, 16 Speed (467L86)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, 9 Speed (977600-1)
- Echo Drill Presses