Shop All Soil Auger Parts & Accessories
Echo
Earth Auger, 8 In. Dia.
Mfr # 99944900190
Zoro # G5298991
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 8 in
- Length 34 in
- For Use With Mfr. No. EA-410
- Rotation Clockwise
Product Information
- Brand Echo
- MFR # 99944900190
- Zoro # G5298991
- Country of Origin China
- Category Soil Auger Parts & Accessories
Dimensions
Diameter | 8 in |
Length | 34 in |
Overall Diameter | 8 in |
Overall Length | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Earth Auger |
For Use With | Mfr. No. EA-410 |
Rotation | Clockwise |
Driveshaft Connection | 1 in Round |
Finish | Powder Coated |
Product Type | Earth Auger |
Driveshaft Connection Shape | Round |
Material | Steel |
Compatible Manufacturer Model Number | EA-410 |
Replaceable Point | Yes |
Description
Earth Auger, Product Type Earth Auger, Driveshaft Connection Shape Round, Overall Length 34 in, Overall Diameter 8 in, Material Steel, Finish Powder Coated, Rotation Clockwise, Replaceable Point Yes, Compatible Manufacturer Model Number EA-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Nebulizer Unit (505)
- PROTARP 18 ft x 24 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-18X24)
- MUTUAL INDUSTRIES Misf 150 Silt Fence-Fabric Only, 24 In. (2Pk) (M150-33-24)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400512)
- ECHO Replacement Blade, 4 In. Dia. (99944900230)
- ECHO Auger Adapter, 7/8 to 1 In. Dia. (99944900335)
- ECHO Earth Auger, 7 in. Dia. (99944900070)
- ECHO Earth Auger Replacement Point, 2 In. Dia (99944900270)
- ECHO Replacement Blade, 6 In. Dia. (99944900240)
- ECHO Replacement Blade, 8 In. Dia. (99944900250)
- BLACK GOLD Bg Earthworm Castings8Qt (1490302 8QT P)
- Echo Soil Auger Parts & Accessories