Shop All Soil Auger Parts & Accessories
Echo
Earth Auger, 7 in. Dia.
Mfr # 99944900070
Zoro # G7185726
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 7 in
- Length 16 in
- Driveshaft Connection 1 in Round
- Finish Powder Coated
Product Information
- Brand Echo
- MFR # 99944900070
- Zoro # G7185726
- UPC # 693829325586
- Country of Origin China
- Category Soil Auger Parts & Accessories
Dimensions
Diameter | 7 in |
Length | 16 in |
Driveshaft Connection Size | 1 in |
Overall Diameter | 7 in |
Overall Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Earth Auger |
Driveshaft Connection | 1 in Round |
Finish | Powder Coated |
Rotation | Clockwise |
For Use With | EDR-210, EDR-260 |
Product Type | Earth Auger |
Material | Steel |
Driveshaft Connection Shape | Round |
Description
Earth Auger, Product Type Earth Auger, Driveshaft Connection Shape Round, Driveshaft Connection Size 1 in, Overall Length 16 in, Overall Diameter 7 in, Material Steel, Finish Powder Coated, Rotation Clockwise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT GEN INTERNATIONAL Next Gen International GTF21 11.5 lbs Green Tea Fresh Cat Litter (GTF21)
- TOMCAT Trap Glue Mouse W/Eugenol 4Pk (0362310)
- BRIGGS & STRATTON Wheel Assembly - Front (1401381601MA)
- U-POL PRODUCTS U-POL Products UPL-UP0874 Blend No.9 Fade Out (UPL-UP0874)
- ECHO Ice Auger, 10 In. Dia. (99944900290)
- ECHO Replacement Blade, 8 In. Dia. (99944900250)
- ECHO Replacement Blade, 6 In. Dia. (99944900240)
- ECHO Earth Auger Extension, 7/8 In. Dia. (99944900220)
- ECHO Earth Auger, 6 In. Dia. (99944900180)
- ECHO Earth Auger, 8 In. Dia. (99944900190)
- MOSSER LEE River Rock Soil Covr 5Lb (ML1121)
- Echo Lawn & Garden Tools