Shop All Soil Auger Parts & Accessories
Echo
Earth Auger, 10 In. Dia.
Mfr # 99944900200
Zoro # G8988357
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 10 in
- Length 34 in
- Finish Powder Coated
- Driveshaft Connection 1 in Round
Product Information
- Brand Echo
- MFR # 99944900200
- Zoro # G8988357
- UPC # 743184507612
- Country of Origin China
- Category Soil Auger Parts & Accessories
Dimensions
Diameter | 10 in |
Length | 34 in |
Overall Length | 34 in |
Overall Diameter | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Earth Auger |
Finish | Powder Coated |
Driveshaft Connection | 1 in Round |
For Use With | Mfr. No. EA-410 |
Rotation | Clockwise |
Product Type | Earth Auger |
Driveshaft Connection Shape | Round |
Replaceable Point | Yes |
Material | Steel |
Compatible Manufacturer Model Number | EA-410 |
Description
Earth Auger, Product Type Earth Auger, Driveshaft Connection Shape Round, Overall Length 34 in, Overall Diameter 10 in, Material Steel, Finish Powder Coated, Rotation Clockwise, Replaceable Point Yes, Compatible Manufacturer Model Number EA-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Gasket (5 of 795629) (4156)
- TRUPER Tru-Tough 46.25 in. Steel Weeder Wood Handle (LAWE)
- BEGGIN STRIPS Purina Beggin Strips Bacon Treats For Dog 6 oz (381112)
- SOUTHERN PATIO Planter Medallion Deck Terra C (DP1510TC)
- ECHO Earth Auger, 6 In. Dia. (99944900180)
- ECHO Earth Auger Extension, 7/8 In. Dia. (99944900220)
- ECHO Earth Auger, 3 In. Dia. (99944900160)
- ECHO Replacement Blade, 6 In. Dia. (99944900240)
- ECHO Ice Auger, 10 In. Dia. (99944900290)
- ECHO Replacement Blade, 4 In. Dia. (99944900230)
- MIRACLE-GRO Potting Mix Afrviolt 8Qt (72678430)
- Echo Lawn & Garden Tools