Shop All Chainsaws
Echo
Chain Saw Case, Use With Echo Chain Saws
Mfr # 99988801211
Zoro # G5299113
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Scabbard
- For Use With All Echo Chains Saws with up to 24 in Bar Length
- Overall Length 20 in
- Material Plastic
Product Information
Dimensions
Overall Length | 20 in |
Overall Width | 12 in |
Overall Height | 12 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Scabbard |
For Use With | All Echo Chains Saws with up to 24 in Bar Length |
Item | Chain Saw Case |
Material | Plastic |
Product Type | Chainsaw Case |
Compatible Manufacturer Number | 99988801210 |
Compatible Product Type | Chainsaw |
Description
Chain Saw Case, Product Type Chainsaw Case, Compatible Product Type Chainsaw, Includes Scabbard, Compatible Manufacturer Number 99988801210, Overall Length 20 in, Material Plastic, Overall Width 12 in, Overall Height 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDLAM PLUS Bedlam Plus Insecticide (17oz) (29511-U17)
- EXACO Self-Watering Planter with Trellis (1.416 White)
- IK SPRAYERS Complete Foam 1.5 Adapter (81776602)
- FLOWZONE 4 gal Backpack Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 60 in Hose Length (FZVAAK-3)
- ECHO 14" Not Battery Operated Gas Chain Saw (CSG-7410-14)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-5000-18BT)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-2500T-12C1)
- ECHO 10" Gas Gas Powered Pole Saw (PPF-225)
- ECHO 24" Gas Chain Saw (CS-620P-24)
- ECHO 12" Gas Gas Powered Pole Saw (PPT-2620)
- SENIX 14Inch 10 Amp Corded Chainsaw, 82 ms Chain Speed (CSE10-L)
- Echo Chainsaws & Accessories