Shop All Outdoor Vacuums
Echo
Blower/Mulching Vacuum, Gas, 391 CFM
Mfr # ES-250AA
Zoro # G5301335
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Gas
- Vacuum Function Yes
- Blowers and Vacuums Air Speed Range 151 to 175 mph
- Blowers and Vacuums Air Flow Range 301 to 400 cfm
Product Information
- Brand Echo
- MFR # ES-250AA
- Zoro # G5301335
- UPC # 743184005033
- Country of Origin United States
- Category Outdoor Vacuums
Description
Gas-Powered Handheld Blower, Power Source Gas-Powered, Drive Type Not Applicable, Maximum Air Flow 392 cfm, Engine Brand ECHO, Maximum Air Speed 165 mph, Sound Level 70 dBA, Function Blower, Vacuum, Engine Displacement 25.4 cc, Engine Cycle 2-Cycle, Tool Weight 12.6 lb, Blower Type Handheld, CARB Compliant CARB Compliant, Fuel Tank Capacity 16.9 fl oz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Weekend 80" x 26" x 3" Outdoor Chaise Cushion, Moon Rock (CMRCE80263)
- PRIMITIVE PLANTERS 36 Macram Plant Hanger (855354002176)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch - 2 Pk - 5.2 Sq.Ft. - Terra Cotta (04-126-TC-2PK)
- STENS Dipstick 125-620 For Briggs & Stratton 798503 (125-620)
- WORX Blower, Sweeper, Cleaner, 20V, Accessory Kit (WG545.1)
- MAKITA Electric Blower, 145CFM (UB1103)
- BILLY GOAT Outdoor Litter Vacuum, Push (KV601)
- BILLY GOAT Outdoor Litter Vacuum (KV601SP)
- WESTWARD Handheld Blower/Vacuum, Electric, 375 CFM (20X615)
- BILLY GOAT Outdoor Litter Vacuum, No Hose kit (MV601SP)
- BILLY GOAT Outdoor Litter Vacuum (QV550VSP)
- Echo Outdoor Vacuums