Shop All Line Trimmers & Brush Cutters
Echo
Bed Redefiner, Cutting 2-1/2" D, 2 Stroke
Mfr # BRD-2620
Zoro # G4423723
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) Split Pins
- Engine 2 Stroke
- Engine Displacement 25.4 cc
- Blade Dia. 0.009 in
Product Information
- Brand Echo
- MFR # BRD-2620
- Zoro # G4423723
- UPC # 743184015148
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Blade Dia. | 0.009 in |
Wheel Dia. | 6 in |
Cutting Depth | 2 1/2 in |
Shaft Length | 59 in |
Tool Length | 70 11/16 in |
Tool Width | 11 7/8 in |
Tool Height | 12 7/8 in |
Description
Gas-Powered Edger, Power Source Gas-Powered, Cutting Width Not Applicable, Cutting Depth 2 1/2 in, Line Diameter Not Applicable, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Engine Cycle 2-Cycle, Engine Displacement 25.4 cc, Tool Weight 17.7 lb, Tool Series X Series, Powerhead Attachment Series Not Applicable, Engine Brand ECHO, Product Type Gas-Powered Lawn Edger, Anti-Vibration Handle Yes, CARB Compliant CARB Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-BROIL Grill Cvr Patio Bistro (5779591P06)
- ZERO FRICTION Men's Synthetic Performance Golf Glove, Multicolor, RH (GL00027)
- SPORTIME BigBopper Batting Tee Insert, Standard Size, Black (UP8100BP)
- HORSEMENS PRIDE Large Feed Ring 30 Qt. NAVY (1158-NV)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2100SBC1)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2100SBBT)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600R2)
- ECHO Trimmer Blower Combo Kit, 2.5AhBatt/Charg (DCP-BVRVS1B)
- ECHO String Trimmer, 21.2CC, 16 In. Cut Width (GT-225)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020)
- BLACK & DECKER 6.5 Amp 14 inch Trimmer/Edger (GH900)
- Echo Trimmers