Shop All Leaf Blowers
Echo
Backpack Blower
Mfr # DPB-5800TBT
Zoro # G011250408
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 56 V
- Maximum Air Flow 795 cfm
- Motor Type Brushless
- Maximum Air Speed 195 mph
Product Information
- Brand Echo
- MFR # DPB-5800TBT
- Zoro # G011250408
- UPC # 743184024539
- Country of Origin United States
- Category Leaf Blowers
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery-Powered Backpack Leaf Blower |
Voltage | 56 V |
Maximum Air Flow | 795 cfm |
Motor Type | Brushless |
Maximum Air Speed | 195 mph |
Battery Platform | eFORCE(R) |
Bare Tool/Battery Included | Bare Tool |
Number of Batteries to Operate | 1 |
Throttle Location | Tube |
Function | Blower |
Power Source | Cordless |
Blower Type | Backpack |
Tool Weight | 26 lb |
Equivalent Gas Engine Displacement | 58 cc |
Tool Series | eFORCE(R) Series |
Description
Battery-Powered Backpack Leaf Blower, Power Source Cordless, Battery Platform eFORCE(R), Maximum Air Flow 795 cfm, Maximum Air Speed 195 mph, Function Blower, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement 58 cc, Tool Weight 26 lb, Blower Type Backpack, Sound Level at Distance Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MC ENTERPRISES MC Enterprises 36999MC Electrode for Dometic Furnaces (36999MC)
- JACKS MAGIC Sapphire Stuff - 32 oz (JA308296)
- STENS Notched Hi-Lift Blade For Grasshopper Oem : 320253 320-425 (320-425)
- TECUMSEH Gasket Set (37814A)
- ECHO Handheld Blower, 354 cfm, 191 mph, 10 lb (PB-255LN)
- ECHO Backpack Blower, 535 cfm, 215 mph, 26 lb (PB-760LNT)
- ECHO Handheld Blower, 453 cfm, 170 mph, 9 lb (PB-2520AA)
- ECHO Handheld Blower, 456 cfm, 175 mph, 9.8 lb (PB-2620)
- ECHO Blower, Battery, 56 V DC, Battery Included (DPB-2500C1)
- ECHO Backpack Blower, 765 cfm, 234 mph, 24 lb (PB-770T)
- MILWAUKEE TOOL Backpack Blower Kit (3009-24HD)
- Echo Leaf Blowers