Shop All Chainsaws
Echo
20" Gas Chain Saw
Mfr # CS-501P-20
Zoro # G6616255
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Gas
- Bar Length 20 in
- Anti Vibration Handle Yes
- Fuel Tank Capacity 16.6 fl oz
Product Information
Dimensions
Bar Length | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Gas |
Engine Displacement | 50.14 cc |
Anti Vibration Handle | Yes |
Item | Gas-Powered Chainsaw |
Fuel Tank Capacity | 16.6 fl oz |
Includes | 2 Stroke Oil |
Replacement Chain | 72LPX70CQ |
Chain Oiler | Auto/Adjustable |
Chain Pitch | 0.33 in |
Cutting Capacity | 3 ft |
Tool Weight | 10.6 lb |
Product Type | Gas-Powered Chainsaw |
Horsepower | 3.5 hp |
Engine Cycle | 2-Cycle |
Power Source | Gas-Powered |
CARB Compliant | CARB Compliant |
Engine Brand | ECHO |
Handle Location | Rear Handle |
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 20 in, Handle Location Rear Handle, Cutting Capacity 3 ft, Chain Oiler Auto/Adjustable, Tool Weight 10.6 lb, Engine Displacement 50.14 cc, Engine Cycle 2-Cycle, Horsepower 3.5 hp, Sound Level Not Applicable, CARB Compliant CARB Compliant, Engine Brand ECHO, Fuel Tank Capacity 16.6 fl oz, Replacement Chain 72LPX70CQ
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Stainless Steel Fork, 4 Tines, 12 In (2073)
- TEEJET Trailer/ATV Spray Repair Kit (7771876)
- A & I PRODUCTS Belt, Transmission Drive 20" x4" x0.5" (A-7540446)
- FRONT PORCH CLASSICS Classic Ring Toss (53912)
- ECHO 20" 3.9 Gas Chain Saw (CS-590-20)
- ECHO 14" Not Battery Operated Gas Chain Saw (CSG-7410-14)
- ECHO 18" Gas Chain Saw (CS-400-18)
- ECHO 14" Gas Chain Saw (CS-355T-14)
- ECHO 18" Gas Chain Saw (CS-590-18)
- ECHO 14" Gas Chain Saw (CS-310-14)
- SUN JOE Replacement Bar, for SWJ701E and Others (SWJ-18BAR)
- Echo Chainsaws