Shop All Chainsaws
Echo
12" Gas Chain Saw
Mfr # CS-271T-12
Zoro # G5299156
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Gas
- Bar Length 12 in
- Handle Type plastic
- Fuel Tank Capacity 8.1 fl oz
Product Information
Dimensions
Bar Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Gas |
Handle Type | plastic |
Engine Displacement | 26.87 cc |
Fuel Tank Capacity | 8.1 fl oz |
Item | Gas-Powered Chainsaw |
Replacement Chain | 91VG45CQ |
Anti Vibration Handle | Yes |
Chain Oiler | Auto/Adjustable, Automatic |
Includes | 2 Stroke Oil, Bar, Chain, Chain Saw, Operators Manual, Wrench |
Cutting Capacity | 2 ft |
Tool Weight | 6.6 lb |
Product Type | Gas-Powered Chainsaw |
CARB Compliant | CARB Compliant |
Engine Brand | ECHO |
Power Source | Gas-Powered |
Horsepower | 1.7 hp |
Handle Location | Top Handle |
Engine Cycle | 2-Cycle |
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 12 in, Handle Location Top Handle, Cutting Capacity 2 ft, Chain Oiler Auto/Adjustable, Automatic, Tool Weight 6.6 lb, Engine Displacement 26.87 cc, Engine Cycle 2-Cycle, Horsepower 1.7 hp, Sound Level Not Applicable, CARB Compliant CARB Compliant, Engine Brand ECHO, Fuel Tank Capacity 8.1 fl oz, Replacement Chain 91VG45CQ
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE Compact Thumb Activated Release, Black (1539)
- GARDENTECH RootBoost Powder Rooting Hormone 2 oz (100538120)
- PRECISION Spray Green Dye EZ Solupaks (744-WS)
- ZORO SELECT Pennants, Vinyl, Red, 60 ft. (1EKR5)
- ECHO 12" Gas Gas Powered Pole Saw (PPT-2620)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-5000-18BT)
- ECHO 20" Gas Chain Saw (CS-501P-20)
- ECHO 12" Not Battery Operated Gas Chain Saw (CS-2511T-12)
- ECHO 10" Gas Gas Powered Pole Saw (PPF-225)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-2500T-12C1)
- OREGON Chisel Chain, 3/8"Ptch, .058"Gge, 72Lnk (73LPX072G)
- Echo Chainsaws