Shop All Gas Tankless Water Heaters
Eccotemp
Builder Grade 7.0 GPM Outdoor Natural Gas Tankless Water Heater
Mfr # 7GB-NG
Zoro # G206372489
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eccotemp
- MFR # 7GB-NG
- Zoro # G206372489
- UPC # 850029086260
- Country of Origin China
- Category Gas Tankless Water Heaters
Description
The Eccotemp 7.0 GPM Outdoor Natural Gas Tankless Water Heater (7GB-NG) is the largest capacity model in the Builder Series. ETL approved and rated at an impressive 7 GPM with a temperature rise of 45 degrees. This tankless water heater is rated at 180,000 BTU and can produce unlimited hot water for 4-5 applications simultaneously. Eccotemp’s advanced 0.79 GPM low flow ignition technology allows users to enjoy endless hot water without experiencing cold spots.
We recommend the 7.0 GPM Outdoor Natural Gas Tankless Water Heater (7GB-NG) for large, medium, small size single family homes, townhomes, condos, cabins, as well as smaller commercial applications and home builders. With our upgraded product control board performance and an all-new gas modulating valve, consumers can experience best in class temperature performance that is budget friendly.
The space saving wall mounted Eccotemp 7GB-NG has a 110/120-volt UL listed power cord that powers the internal exhaust fan, anti-Freeze protection and product control board. With its fully automated control system, the Eccotemp 7GB-NG pulls less than 0.61 amps during operation, making it ideal for low energy consumption and efficiency.
The Eccotemp 7GB-NG has been ETL tested and approved for US & Canadian use at elevations up to 2000 feet. Installation and use of the Eccotemp 7GB-NG above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp 7GB-NG above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 4-5 applications means enjoying on-demand hot showers for up to 3 bathrooms simultaneously
• Rated at 7 GPM (gallons per minute) at 180,000 BTUs with a temperature rise of 45 degrees, this ultra-efficient tankless hot water heater is the largest capacity model in the Eccotemp Builder Series and ideal for just about every size single-family home, townhome, condo, cabin, apartment, or light commercial use in the US and Canada
• ETL certified for installation in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE
• The 7GB Builder Series is designed for outdoor installation. Outdoor models do not require a venting system.
• The Eccotemp 7GB-NG can be complemented with our patented, one of a kind EZ-Flush Descaling Kit to ensure your tankless water heater is running at maximum efficiency all year long
We recommend the 7.0 GPM Outdoor Natural Gas Tankless Water Heater (7GB-NG) for large, medium, small size single family homes, townhomes, condos, cabins, as well as smaller commercial applications and home builders. With our upgraded product control board performance and an all-new gas modulating valve, consumers can experience best in class temperature performance that is budget friendly.
The space saving wall mounted Eccotemp 7GB-NG has a 110/120-volt UL listed power cord that powers the internal exhaust fan, anti-Freeze protection and product control board. With its fully automated control system, the Eccotemp 7GB-NG pulls less than 0.61 amps during operation, making it ideal for low energy consumption and efficiency.
The Eccotemp 7GB-NG has been ETL tested and approved for US & Canadian use at elevations up to 2000 feet. Installation and use of the Eccotemp 7GB-NG above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp 7GB-NG above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 4-5 applications means enjoying on-demand hot showers for up to 3 bathrooms simultaneously
• Rated at 7 GPM (gallons per minute) at 180,000 BTUs with a temperature rise of 45 degrees, this ultra-efficient tankless hot water heater is the largest capacity model in the Eccotemp Builder Series and ideal for just about every size single-family home, townhome, condo, cabin, apartment, or light commercial use in the US and Canada
• ETL certified for installation in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE
• The 7GB Builder Series is designed for outdoor installation. Outdoor models do not require a venting system.
• The Eccotemp 7GB-NG can be complemented with our patented, one of a kind EZ-Flush Descaling Kit to ensure your tankless water heater is running at maximum efficiency all year long
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tobe Fill Valve (1199715-006)
- PROPLUS Pop Up Pull Rod Assembly Universal Chrome (133833)
- LEGEND VALVE 1/2" T-2000 NO LEAD BALL VALVE (101-413NL)
- KOHLER Hinge Service Kit, Quiet-Close (1317554-0)
- ECCOTEMP Smart Home Indoor 4.5 GPM Natural Gas Tankless Water Heater (SHLX-NG)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- ECCOTEMP SMARTHOME Indoor 6.8 GPM Liquid Propane Tankless Water Heater (SH22-ILP)
- ECCOTEMP Smart Home Indoor 4.0 GPM Natural Gas Tankless Water Heater (SH12-A-NG)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Liquid Propane Tankless Water Heater (6GB-ILP)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (RSC199eN)
- Eccotemp Gas Tankless Water Heaters