Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, LED, Amber/Red
Mfr # ED3744AR
Zoro # G2121922
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber/Red
- Includes Black Bezel
- Features Maintenance Free
- Standards CA T13, R10, R65, RoHS Compliant
- Flashes per Minute Variable
Product Information
- Brand Ecco
- MFR # ED3744AR
- Zoro # G2121922
- UPC # 758379080146
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 1 1/2 in |
Height - Vehicle Lighting | 1 1/4 in |
Width - Vehicle Lighting | 6 1/2 in |
Overall Height | 1 3/8 in |
Overall Length | 4 11/16 in |
Overall Depth | 5/8 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Red, Wattage 7.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 11/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Flush Pro Valve Kit 1" (0457DP6)
- 3M Sand Rigid Parts Repair (08275)
- GROCO Polyethylene Filter Basket (BP-11)
- CAR DEALER DEPOT Slotted Hex, License Plate Screw 100/Pk Pk (LPS-100)
- ECCO Warning Light, LED, Amber (ED0004A)
- ECCO LED STT Combo Light (ED3060AW-WWG)
- ECCO Beacon Light, Amber, 2-5/16" H (EB7180A-VM)
- ECCO Flood Light, LED, 2-13/16" D (EW2110)
- ECCO LED Rotator Beacon, Amber, 1 Bolt/Flexi (EB7816A)
- ECCO Beacon, Red, 4" H (6465R)
- GROTE Clearance/Marker Lamp, LED, Yellow (46903)
- Ecco Automotive Lighting