Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, LED, Amber/Clear
Mfr # ED3755AC
Zoro # G2122482
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber/Clear
- Includes Black Bezel
- Length 6-13/64"
- Width 6-13/64"
- Features Maintenance Free
Product Information
- Brand Ecco
- MFR # ED3755AC
- Zoro # G2122482
- UPC # 758379080191
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 6-13/64" |
Width | 6-13/64" |
Width - Vehicle Lighting | 6 1/2 in |
Length - Vehicle Lighting | 1 1/2 in |
Height - Vehicle Lighting | 1 1/4 in |
Overall Height | 1 3/8 in |
Overall Depth | 5/8 in |
Overall Length | 6 3/16 in |
Description
Directional Lamp, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 10.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Thomas Equipment Skid Steer T153 T153S Lester 18004; Snd0406 (410-52225)
- SKF OIL FILL HUBCAP (1743)
- OEMTOOLS C-Frame Socket Press Set (24537)
- PARKER Fuel Filter, 3/4 In NPT, 150 Max PSI, 5 GPM (B10-3/4SD)
- ECCO Beacon Light, Blue, 3-7/64" H (7460B)
- ECCO Led Beacon, 12-80Vdc, 0.5" Pipe, Red (6267R)
- ECCO Directional Lamp, 1-7/64" H, 1-39/64" D (ED3766AC)
- ECCO Warning Light, LED, Amber/Green (3965AG)
- ECCO Warning Light, LED, Amber (ED3703A)
- ECCO Beacon Light, Amber, 3-7/64" H (7460CA)
- BUYERS PRODUCTS .75 Inch Round Marker Clearance Lights - 3 LED Amber With Stripped Leads-Retailed (5627527)
- Ecco Automotive Warning & Marker Lights