Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, LED, Amber
Mfr # 3861A
Zoro # G2122327
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Includes Grommet
- Length 5-29/32"
- Width 5-29/32"
- Features Maintenance Free
Product Information
- Brand Ecco
- MFR # 3861A
- Zoro # G2122327
- UPC # 758379051573
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 5-29/32" |
Width | 5-29/32" |
Height - Vehicle Lighting | 2 1/2 in |
Length - Vehicle Lighting | 6 1/2 in |
Width - Vehicle Lighting | 2 in |
Overall Height | 2 3/16 in |
Overall Depth | 1 3/16 in |
Overall Length | 6 1/2 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage 4.3 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 1/2 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 1 3/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Bead Brkr Leverage Bar, 33 In, 7/8 In Stk (34652)
- RAYMARINE Suncover For I70S P70S And Retrofitted I50 (A80357)
- STANDARD IGNITION S564, Hp4460 (HP4460)
- A & I PRODUCTS 40 Roller Chain, 10ft (Import) 8.1" x1.2" x8.4" (A-RC40IMP)
- ECCO Beacon Light, Clear, 5" H (7965C)
- ECCO LED Warning Light (ED9015AG)
- ECCO Directional Lamp, 1-7/64" H, 1-39/64" D (ED3766AC)
- ECCO Lightbar, LED, Amber, 48" L (12-50068-ES)
- ECCO Beacon, Red, 4" H (6465R-MG)
- ECCO Beacon Light, Amber, 5" H (7965A-HBT)
- GROTE Clearance Marker Light, LED, Red (54722)
- Ecco Automotive Warning & Marker Lights