Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, Amber, 3-29/32" H
Mfr # ED0016A
Zoro # G2121977
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Includes Gasket, Mounting Hardware
- Mounting Magnetic
- Height 3 29/32 in
- Length 6 5/16 in
Product Information
- Brand Ecco
- MFR # ED0016A
- Zoro # G2121977
- UPC # 758379069448
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 3 29/32 in |
Length | 6 5/16 in |
Width | 1 29/32 in |
Overall Height | 3 7/8 in |
Overall Width | 6 5/16 in |
Description
Warning Light, Light Color Amber, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage Not Applicable, Installation Type Permanent, Overall Diameter Not Applicable, Overall Height 3 7/8 in, Overall Width 6 5/16 in, Maximum Brightness Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series ED0016 Series, Standards IP64, Includes Gasket, Mounting Hardware, Mount Type Magnetic, Current 0.3 A, Features Powered By 4 AA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE COMBO BLK/LIQ TRNS TANK 92 GAL LSHAPED 46.75IN ALUMINUM (DZ92647B)
- MAIN FILTER WIX A07A25G Replacement/Interchange Spin-On Filter (MF0058056)
- FISHER Controller, Steel, Black, 9-3/4" L, 4-1/4" H (85100)
- SAFE-T-ALERT Safe-T-Alert 45-742-BL Dual LP/CO Alarm - 12V, 45 Series Flush Mount, Black (45-742-BL)
- ECCO LED Directional Warrning Light (ED3801A-WWG)
- ECCO Warning Light, LED, Green (ED3704G)
- ECCO Warning Light, LED, Clear (ED3704C)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7965A)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7965A-VM)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3706A)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 4 L (M23015Y)
- Ecco Automotive Warning & Marker Lights