Shop All Task Lighting
Ecco
Utility Light Bar, LED, 4.3A, 25x25x3.1" H
Mfr # EW3225
Zoro # G8680256
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Voltage 12 to 24V DC
- Lighting Technology LED
- Length - Vehicle Lighting 25 in
- Mounting - Vehicle Lighting Permanent
Product Information
- Brand Ecco
- MFR # EW3225
- Zoro # G8680256
- UPC # 758379062555
- Country of Origin China
- Category Task Lighting
Dimensions
Length - Vehicle Lighting | 25 in |
Height - Vehicle Lighting | 3 1/8 in |
Width - Vehicle Lighting | 2 5/8 in |
Overall Height | 3 1/8 in |
Overall Depth | 2 5/8 in |
Overall Width | 25 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Spot, Overall Depth 2 5/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 1/8 in, Head Shape Rectangular, Overall Width 25 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 30K (S29858)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Warm White (L1006MB-WW)
- ILC Replacement For BULBRITE, SM160710D82703 (SM16-07-10D-827-03)
- ECCO Utility Light Bar, LED, 2.7A, 14x14x3.1" H (EW3214)
- ECCO Utility Light Bar, LED, 1.7A, 20x20x2.1" H (EW3120)
- ECCO Utility Light Bar, LED, 2A, 8x8x3.1" H (EW3208)
- ECCO Utility Light Bar, LED, 0.7A, 9x9x2.1" H (EW3109)
- ECCO Utility Light Bar, LED, 3.0A, 32x32x2.1" H (EW3132)
- STM Magnetic Base With Working Beam (326884)
- LUXO LS, 23W, Task Light, 45in, Clamp, White (K110660002)
- Ecco Task Lighting