Shop All Task Lighting
Ecco
Utility Light Bar, LED, 2A, 8x8x3.1" H
Mfr # EW3208
Zoro # G0195580
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Voltage 12 to 24V DC
- Wiring Connection - Vehicle Lighting Hardwired
- Lighting Technology - Vehicle Lighting LED
- Lighting Technology LED
Product Information
- Brand Ecco
- MFR # EW3208
- Zoro # G0195580
- UPC # 759379091890
- Country of Origin China
- Category Task Lighting
Dimensions
Length - Vehicle Lighting | 8 in |
Width - Vehicle Lighting | 2 5/8 in |
Height - Vehicle Lighting | 3 1/8 in |
Overall Width | 8 in |
Overall Height | 3 1/8 in |
Overall Depth | 2 5/8 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Spot, Overall Depth 2 5/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 1/8 in, Head Shape Rectangular, Overall Width 8 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite LED, 10W BR30 ND 2700K, Flood (LED10BR3027K)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425DO)
- STREAMLIGHT Stinger LED Hl - Light Only - Orange (75481)
- LITHONIA LIGHTING Channel Strip Fixture, F15T8, 1 Lamp, 15W (ZM 1 15T8 120 RE)
- ECCO Utility Light Bar, LED, 2.7A, 14x14x3.1" H (EW3214)
- ECCO Utility Light Bar, LED, 3.0A, 32x32x2.1" H (EW3132)
- ECCO Utility Light Bar, LED, 0.7A, 9x9x2.1" H (EW3109)
- ECCO Utility Light Bar, LED, 4.3A, 25x25x3.1" H (EW3225)
- ECCO Utility Light Bar, LED, 1.7A, 20x20x2.1" H (EW3120)
- WESTINGHOUSE LITE PICTURE14""SLIMLN PB (75051)
- CARSON LightFlex, LED Task Lamp W/ Flexible, Adjustable Neck & Magnetic Base (LF-10)
- Ecco Task Lighting