Shop All Task Lighting
Ecco
Utility Light Bar, LED, 1.7A, 20x20x2.1" H
Mfr # EW3120
Zoro # G0195215
original price:
$160.99
14% off
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Voltage 12 to 24V DC
- Lighting Technology - Vehicle Lighting LED
- Lens Material Polycarbonate
- Standards CE, RoHS Compliant
Product Information
- Brand Ecco
- MFR # EW3120
- Zoro # G0195215
- UPC # 758379091876
- Country of Origin China
- Category Task Lighting
Dimensions
Width - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 20 in |
Height - Vehicle Lighting | 2 1/8 in |
Overall Width | 20 in |
Overall Depth | 2 in |
Overall Height | 2 1/8 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Spot, Overall Depth 2 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 1/8 in, Head Shape Rectangular, Overall Width 20 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE Lighting 66105 25W Frosted Bent Tip Light Bulb; 2 Pack - Pack Of 4 (154560)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- ILC Replacement for Dyna-lite Dl-150 replacement light bulb lamp (DL-150 DYNA-LITE)
- SURE-LITES Test Pointer For Remote Test (LASER)
- ECCO Utility Light Bar, LED, 0.7A, 9x9x2.1" H (EW3109)
- ECCO Utility Light Bar, LED, 4.3A, 25x25x3.1" H (EW3225)
- ECCO Utility Light Bar, LED, 2.7A, 14x14x3.1" H (EW3214)
- ECCO Utility Light Bar, LED, 2A, 8x8x3.1" H (EW3208)
- ECCO Utility Light Bar, LED, 3.0A, 32x32x2.1" H (EW3132)
- LUXO LS, 23W, Task Light, 45in, Base, White (K110670002)
- LUMAPRO Machine Tool Light, Domed Metal (2RPJ3)
- Ecco Task Lighting