Shop All Task Lighting
Ecco
Utility Light Bar, LED, 0.7A, 9x9x2.1" H
Mfr # EW3109
Zoro # G0186325
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Voltage 12 to 24V DC
- Standards CE, RoHS Compliant
- Height - Vehicle Lighting 2 1/8 in
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand Ecco
- MFR # EW3109
- Zoro # G0186325
- UPC # 758379091869
- Country of Origin China
- Category Task Lighting
Dimensions
Height - Vehicle Lighting | 2 1/8 in |
Width - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 9 in |
Overall Depth | 2 in |
Overall Width | 9 in |
Overall Height | 2 1/8 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 1/8 in, Head Shape Rectangular, Overall Width 9 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua Qs-330 Lamp, Quartz Sleeve, O-rings replacement light bulb lamp (QS-330 LAMP, QUARTZ SLEEVE, O-RINGS VIQUA)
- DIEHARD 1,700-Lumen Twist Focus Flashlight (41-6123)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting SGLL 24IN LED Garage Light w/PIR 4000K, 80CRI, 5000 Lumens (SGLL 24 40K 80CRI PIR M4)
- PELICAN Lantern, LED, Body Yellow, ABS, 2.75 hr (090500-0000-245)
- ECCO Utility Light Bar, LED, 2A, 8x8x3.1" H (EW3208)
- ECCO Utility Light Bar, LED, 2.7A, 14x14x3.1" H (EW3214)
- ECCO Utility Light Bar, LED, 3.0A, 32x32x2.1" H (EW3132)
- ECCO Utility Light Bar, LED, 1.7A, 20x20x2.1" H (EW3120)
- ECCO Utility Light Bar, LED, 4.3A, 25x25x3.1" H (EW3225)
- MILWAUKEE TOOL M18 ROVER Flood Light, M18 XC5.0 Battery (2361-20, 48-11-1850)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74850)
- Ecco Task Lighting