Shop All Automotive Work & Scene Lighting
Ecco
Strobe Light, 6 LED, Clear Lens
Mfr # ED9040A
Zoro # G2831264
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bracket
- Lamp Type LED
- Base Material Polycarbonate
- Number of Flash Patterns - Vehicle Lighting 29
- Wiring Connection - Vehicle Lighting Hardwired
Product Information
- Brand Ecco
- MFR # ED9040A
- Zoro # G2831264
- UPC # 758379080627
- Country of Origin Taiwan, Province of China
- Category Automotive Work & Scene Lighting
Dimensions
Length | 1 5/16 in |
Depth | 1 3/8 in |
Height | 1 5/16 in |
Width | 1 13/32 in |
Manufacturers Warranty Length | 5 yr. |
Description
Strobe Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage 14.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 1 5/16 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 1 3/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element, Panel Design, 13-3/4"H (PA31006)
- CTA MANUFACTURING Chain Breaker (8480)
- POLY-AMERICA Poly-america 20ft. X 100ft. 4 ML Tyco Polyethylene Clear Plastic Sheeting CF0420C (CF0420C)
- GKN/LOEBRO C.V. Joint, 301174 (301174)
- ECCO Work Light, LED, 3-29/32" D (EW2461-NA)
- ECCO Strobe Light, 16 LED, Clear Lens (ED3789AC)
- ECCO Strobe Light, 6 LED, Clear Lens (ED5051AW)
- ECCO WORK LAMP, 9 LED, ROUND, FLOOD, 12-24V (E92005W)
- ECCO Work Light, LED, 3-29/32" D (EW2461-CAMO)
- ECCO Strobe Light, 6 LED, Clear Lens (ED5051A)
- NORTH AMERICAN SIGNAL North American Signal LED4500 4-LED Surface Mount Lights (LED4500-A)
- Ecco Automotive Work & Scene Lighting