Shop All Automotive Work & Scene Lighting
Ecco
Strobe Light, 6 LED, Clear Lens
Mfr # ED5051W
Zoro # G2826364
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Manufacturers Warranty Length 5 yr.
- Includes Mounting Hardware
- Current Drawn 0.6 A
- Lamp Type LED
Product Information
- Brand Ecco
- MFR # ED5051W
- Zoro # G2826364
- UPC # 758379089286
- Country of Origin Taiwan, Province of China
- Category Automotive Work & Scene Lighting
Dimensions
Manufacturers Warranty Length | 5 yr. |
Height | 5/8 in |
Depth | 1 in |
Length | 5 3/8 in |
Width | 1 in |
Description
Strobe Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 9.2 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 3/8 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 1 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Connector, 56332 (56332)
- SPECTRONICS/TRACER 8 Oz (237 Ml) Bottle Pag 100 A/C Oil With Fluoresc (TP100PD-8)
- MOTORMITE 5/8 X 5/8 X 5/8 In Plastic Heater Hose T Hvac Heater Hos, 47117 (47117)
- TIGER BRAND JACK POST 15GA 34""-55""H (J-S-55)
- ECCO WORK LAMP, 9 LED, ROUND, FLOOD, 12-24V (E92005W)
- ECCO Strobe Light, 6 LED, Clear Lens (ED5051A)
- ECCO Work Light, LED, 3-29/32" D (EW2461-CAMO)
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040A)
- ECCO Strobe Light, 8 LED, Clear Lens (ED3788AC)
- ECCO Strobe Light, 16 LED, Clear Lens (ED3789AC)
- BUYERS PRODUCTS 17 Inch Red Polycarbonate ID Bar Light With 9 LED (5621719)
- Ecco Automotive Lighting