Shop All Automotive Work & Scene Lighting
Ecco
Strobe Light, 16 LED, Clear Lens
Mfr # ED3789AC
Zoro # G2826827
original price:
$137.62
5% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of LEDs 16
- Lens Material Polycarbonate
- Standards CA T13, R10, R65, RoHS Compliant
- Power Source Corded
- Includes Mounting Hardware
Product Information
- Brand Ecco
- MFR # ED3789AC
- Zoro # G2826827
- UPC # 758379081129
- Country of Origin Viet Nam
- Category Automotive Work & Scene Lighting
Dimensions
Manufacturers Warranty Length | 5 yr. |
Description
Strobe Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 15.7 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 11/16 in, Overall Diameter Not Applicable, Overall Height 2 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Jumbo Chuck Service Gauge (S-982)
- ORALITE Reflective Tape, School Bus Type (V59-020150-020)
- VELVAC Fast Clamp Mounting Kit (704066)
- KEN-TOOL Mt and Demount Tool, 36 In, 3/4 In Stk, Stl (34747)
- ECCO Strobe Light, 8 LED, Clear Lens (ED3788A)
- ECCO Strobe Light, 6 LED, Clear Lens (ED5051A)
- ECCO Work Light, LED, 3-29/32" D (EW2461-CAMO)
- ECCO Strobe Light, 8 LED, Clear Lens (ED3788AC)
- ECCO LED Flood Worklamp, Square, 6 LED, 12-24V (EW3006-F)
- ECCO WORK LAMP, 9 LED, ROUND, FLOOD, 12-24V (E92005W)
- BUYERS PRODUCTS Ultra Thin 5 Inch Amber/Red LED Strobe Light (8892206)
- Ecco Automotive Lighting