Shop All LED Strip Lights
Ecco
Strip Lighting, Odd Shape, 12" L, 18 LED
Mfr # EW0116
Zoro # G0573545
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Lighting Technology LED
- Number of LEDs 18
- IP Rating IP65
- Series EW0100 Basic Series
Product Information
- Brand Ecco
- MFR # EW0116
- Zoro # G0573545
- UPC # 758379067369
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width - Vehicle Lighting | 39/64 in |
Length - Vehicle Lighting | 12 in |
Height - Vehicle Lighting | 13/64 in |
Overall Height | 3/16 in |
Overall Length | 12 in |
Overall Width | 5/8 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12V DC, Light Color Clear, IP Rating IP65, Maximum Brightness 350 lm, Electrical Connection Wire Leads, Overall Length 12 in, Overall Width 5/8 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards CE, RoHS Compliant, Lighting Technology LED, Current 0.4 A, Features Multiple Units Can Be Daisy-Chained Together, Lamp Life 800,000 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOGGLED 2PK 4' 5000k LED Tube (D416-50321-2)
- SATCO 12W A19 LED - 30K - 75W Replace - E26 Base - 220 Degree Beam - 10PK (S11437)
- ADVANCE PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Kit (71A5191-001D)
- HALO Baffle Trim, 693 (693WB)
- ECCO Strip Lighting, Odd Shape, 24" L, 36 LED (EW0117)
- TASK LIGHTING 16ft TandemLED Tunable Smart LED Tape Light Kit, 1 Zone/Area, 2700K-5000K (L-TK1Z1A-16)
- LITHONIA LIGHTING LED Surface Fixture, 25-7/8 In. L (WL2 12L EZ1 LP835 N100 NESPDT7)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF12WW-90)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 50K 80CRI)
- DIODE LED 100 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC1PG60-3000)
- DESIGNERS FOUNTAIN 8 ft 870-Watt Equivalent Integrated LED White Strip Light Fixture, 4000K (ST8L117DMD40)
- Ecco LED Strip Lights