Shop All Automotive Warning & Marker Lights
Ecco
Rotating Beacon, Amber, Permanent, 6" dia.
Mfr # EB7813A
Zoro # G0503177
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Vehicle Lighting 12 to 24V DC
- Lens Design Round, Twist-Off
- Includes Mounting Hardware
- Voltage 12 to 24V DC
- Light Type - Vehicle Lighting Rotating
Product Information
- Brand Ecco
- MFR # EB7813A
- Zoro # G0503177
- UPC # 758379079508
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 5 45/64 in |
Diameter - Vehicle Lighting | 6 in |
Overall Height | 5 11/16 in |
Overall Diameter | 6 in |
Description
Rotating Beacon, Light Type Rotating Beacon, Light Color Amber, Wattage 17 W, Lens Color Amber, Shape Round, Light Pattern Rotating, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 in, Overall Height 5 11/16 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Rubber ELBOW (P105535)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47082)
- WALKER EXHAUST Exhaust Pipe Rain Cap, 35226 (35226)
- DAYCO 63-96 Numerous Applications Radiator Hose, 70445 (70445)
- ECCO Mini Lightbar, LED, Amber, 15" L (5585CA-VM)
- ECCO LED Directional Warrning Light (ED3802RW-WWG)
- ECCO Ecco ECC6550A Low Profile Strobe Beacon Light with Double or Quad Flash; Amber (ECC6550A)
- ECCO LED Rotator Beacon, Amber, Flexi/DIN (EB7810A)
- ECCO Safety Director, LED, Amber (3410A)
- ECCO LED Directional Warrning Light (ED3802RBW-WWG)
- ECCO Rotating Beacon, Polycarbonate, 5-3/4" H (5813A)
- Ecco Automotive Warning & Marker Lights